Shop All Wall Art & Decor
Elk Home
Butterfly Dimensional Wall Art
Mfr # 3168-082
Zoro # G904266493
product price: $1,338.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,338.00
Free 30-Day Returns
Key Features
- Width 47
- Height 47
- Color Multicolor
- Weight 39.46
- Depth 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 3168-082
- Zoro # G904266493
- UPC # 818008049514
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 47 |
Height | 47 |
Depth | 3 |
Details
Color | Multicolor |
Weight | 39.46 |
Description
Butterfly Wall Décor is an oversize statement piece of dimensional wall art. Small colorful butterflies are collaged into a large butterfly shape and mounted on linen within a white frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 3/8 in (6J559)
- SAFCO Literature Organizer, 6 Pamphlet (5606CL)
- SG TOOL AID 2-Piece Big Hooker Set (13820)
- TRUE COLORS True Color Beige Hand Towels , 12PK (HAND-BEIGE)
- ELK HOME Teak Root Sculpture (2917502)
- ELK HOME Barcelona Wall Basket, 3PK (S0077-9124/S3)
- ELK HOME Horn Box (H0807-9763)
- ELK HOME Daffodil Botanic Framed Wall Art (S0056-10634)
- ELK HOME Jordan Forest Wall Art (S0026-9303)
- ELK HOME Oval Pebble Tray, Brass, 2PK (H0807-10655/S2)
- TRADEMARK FINE ART Guido Borelli 'Due Strade al Mattino' Canvas Art, 30x47 (ALI34175-C3047GG)
- Elk Home Wall Art & Decor