Shop All Table Lamps
Elk Home
Buckley 27'' High 1-Light Table Lamp - White
Mfr # S0019-9488
Zoro # G204266896
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27
- Width 16
- Color White
- Weight 6.82
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0019-9488
- Zoro # G204266896
- UPC # 843558181438
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 27 |
Width | 16 |
Depth | 16 |
Shade Dimensions | 16 W x 10.5 H |
Details
Color | White |
Weight | 6.82 |
Bulb Type | Incandescent |
Bulbs Included | No |
Shade Color | White Linen Shade |
Voltage | 120 |
Number of Bulbs | 1 |
Shade Material | Fabric |
Application | Indoor |
UL Listing | UL/CUL |
Maximum Wattage | 150 |
Description
The Buckley Table Lamp is ideal for a modern Scandanavian or Millenial style living room, bedroom or hallway with its fresh palette and subtle texture. Made from earthenware in a white glaze, its surface features a zigzag relief pattern, while its metal base and appointments come in antique brass finish. Keeping the look relaxed, this design is topped with a round, hardback shade in white linen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 20883 replacement light bulb lamp (20883 SYLVANIA)
- DORCY Assorted Led 120 lm (41-2958)
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- FULHAM FIREHORSE Lighting Retrofit Kit, 10" W x 5" H (FHSKITT08LHD)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- PATIO LIVING Patio Living Concepts 20784 Umbrella Table Lamp 20784 with 2 in. mocha cream wicker and bronze tube body; antique beige linen Sunbrella shade fabric - Bisque (20784)
- Elk Home Table Lamps