Shop All Desks
Elk Home
Brooklyn Heights Desk
Mfr # 157-062
Zoro # G304267816
product price: $1,498.00
/ea
Free Shipping & Returns
$1,498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Atlantic Brushed
- Weight 154
- Height 30
- Width 57
- For Use With Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 30 |
Width | 57 |
Depth | 28 |
Details
Color | Atlantic Brushed |
Weight | 154 |
For Use With | Indoor/Outdoor |
Description
Upgrade your home office setup with a stylish desk from Elk Home. Our collection includes simple modern shapes in wood, metal and glass, as well as storage-friendly options with drawers to keep you organized. From traditional to modern and every style in between, Elk Home has a desk for your style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 12 x 1 1/4 Wooden wheel in Red Oak (4930O)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-12-GG)
- LORELL Mesh Executive Chair (62002)
- ELK HOME Rio Desk, Natural (S0075-9960)
- GLOBAL INDUSTRIAL Shop Desk with 7 Drawers, 34-1/2W x 30D x 51-1/2H, Gray (237404)
- SAFCO AlphaBetter 2.0 Height-Adjust Student Desk with Pendulum Bar, 27.75 x 19.75 x 22 to 30, Dry Erase (1222DE)
- LATESTLUXURY Corner Desk with Monitor Platform (LA2520517)
- SP RICHARDS Lorell® Bow Front Desk Shel - 72"W x 36"D x 29-1/2"H - Mahogany - Essentials Series (LLR69370)
- LORELL 30 x 60 in. Fortress Maple Top Double-Pedestal Desk, Black (LLR60930)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105895R.NN)
- Elk Home Desks