Shop All Accent Furniture and Storage
Elk Home
Bromo Console Table, Natural Burl
Mfr # S0075-9965
Zoro # G505909324
product price: $798.00
/ea
Free Shipping & Returns
$798.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 18in
- Overall Height 30in
- Overall Width 50in
- Finish Natural
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0075-9965
- Zoro # G505909324
- UPC # 818008065767
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 18in |
Overall Height | 30in |
Overall Width | 50in |
Details
Finish | Natural |
Color | Brown |
Material | MDF, Mindi Wood |
Description
The Bromo Console Table has a simple Parsons shape and is made from mappa burl, a high quality wood veneer from the European poplar tree. This narrow table adds storage and style to any room, entryway or hallway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Front Load Washer Door Latch Assembly (8181651)
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H682.L.L)
- ZORO SELECT Horizontal Literature Organizer 24 Compartments, Gray (5CRY0)
- ELK HOME Matinee Console Table (6043518)
- ELK HOME Homer Accent Table (1114-405)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- ELK HOME Freya Accent Table (12093)
- DOBA-BNT Lucca 5-Pc Set TV Tables with Handle (SA143827)
- Elk Home Accent Furniture and Storage