Shop All Accent Furniture and Storage
Elk Home
Bromo Console Table, Bleached Burl
Mfr # S0075-9966
Zoro # G405909301
Free Shipping & Returns
$798.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 18in
- Overall Height 30in
- Overall Width 50in
- Finish Bleached
- Color Off White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0075-9966
- Zoro # G405909301
- UPC # 818008065774
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 18in |
Overall Height | 30in |
Overall Width | 50in |
Details
Finish | Bleached |
Color | Off White |
Material | MDF, Mindi Wood |
Description
The Bromo Console Table has a simple Parsons shape and is made from mappa burl, a high quality wood veneer from the European poplar tree. This narrow table adds storage and style to any room, entryway or hallway.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair (X-BACK-MEDWHT)
- BAXTON STUDIO Mid-Century Masterpieces Sofa - White (115-6238)
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (402LA6063884)
- FLASH FURNITURE Folding Chair - Blue Plastic - Event Chair (LE-L-3-BLUE-GG)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- ELK HOME Jacobs Accent Table - Square (H0015-9097)
- ELK HOME Batanica Media Console (16607)
- CAROLINA Seti Live Edge Accent Table Top, Gold (LE2226-GLD)
- Elk Home Accent Furniture and Storage