Shop All Accent Furniture and Storage
Elk Home
Bromo Accent Table, Bleached Burl
Mfr # S0075-9957
Zoro # G405909592
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 26in
- Overall Height 24in
- Finish Bleached
- Overall Width 24in
- Material MDF, Mindi Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0075-9957
- Zoro # G405909592
- UPC # 818008065866
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 26in |
Overall Height | 24in |
Overall Width | 24in |
Details
Finish | Bleached |
Material | MDF, Mindi Wood |
Color | Off White |
Description
The Bromo Accent Table has a beautiful mappa burl wood surface and solid hardwood legs in a painted finish which clamp around the tabletop, creating a dynamic geometric look. This square accent table offers a versatile surface in a living room, bedroom or seating area.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/8 in (6J573)
- FLASH FURNITURE Half Round Folding Table, 48" W, 24" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT48-HF-GG)
- DYNAMIC RUGS Dynamic Rugs QU2427030110 Quartz Rugs; Ivory & Beige - 2 x 3.11 in. (QU2427030110)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Matte Black, Adjustable (65671090)
- ELK HOME Homer Accent Table (1114-405)
- ELK HOME Gregg Accent Tables, Yellow PK 3 (S0895-9395/S3)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- ALATERRE FURNITURE Ryegate Natural Live Edge Solid Wood with Metal Square Coffee Table, Natural (AWCC1320)
- Elk Home Accent Furniture and Storage