Shop All Post Lighting
Elk Home
Broad Street 12'' High 1-Light Outdoor Post Light - Textured Matte Black
Mfr # EN110196
Zoro # G804266814
product price: $95.40
/ea
Free Shipping & Returns
$95.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Number of Lamps 1
- Width 5.5
- Standards UL
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # EN110196
- Zoro # G804266814
- UPC # 748119131450
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 5.5 |
Height | 12 |
Depth | 5.5 |
Details
Dimmable | No |
Number of Lamps | 1 |
Standards | UL |
Voltage | 120 |
Watts | 60 |
Type | Incandescent |
Color | Textured Matte Black |
Indoor/Outdoor Usage | Indoor/Outdoor |
Lamp Included | No |
Weight | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI LED Shop Light (54590141)
- ELCO LIGHTING 6 Shower Trim with Drop Opal Lens" (EL16SH)
- LIGHT EFFICIENT DESIGN HID LED, 25 W, A23, Medium Screw (E26) (LED-8018E345-G3)
- ILC Replacement for Light Bulb / Lamp Led18t8/841/4ft/hybrid/ss replacement light bulb lamp (LED18T8/841/4FT/HYBRID/SS LIGHT BULB / LAMP)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- CLASSY CAPS Classy Caps Mfg Inc SL082W 2.5X2.5 WHITE ALUMINUM IMPERIAL SOLAR POST CAP (SLO82W)
- DABMAR LIGHTING Fixture, Post, 2403, BZ, Emily, 3 Light (GM2403-BZ)
- CRAFTMADE 84in Smooth Direct Burial Post in Textured Black (Z8790-TB)
- ACCLAIM LIGHTING Pier Mount Adapter, Arch. Bronze (5999ABZ)
- Elk Home Post Lighting