Shop All Pendants
Elk Home
Brigantine 7'' Wide 1-Light Mini Pendant - Weathered Driftwood
Mfr # 33455/1
Zoro # G804303304
product price: $280.00
/ea
Free Shipping & Returns
$280.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Weathered Driftwood
- Height 11
- Width 7
- Mounting Rod
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11 |
Width | 7 |
Depth | 7 |
Details
Color | Weathered Driftwood |
Mounting | Rod |
Voltage | 120 |
Shade Material | Metal |
Chandelier/ Pendant Type | Incandescent |
Dimmable | Yes |
Standards | UL |
Lamp Quantity | 1 |
Lamp Included | No |
Watts | 60 |
Weight | 4 |
Description
The Brigantine collection exudes a fresh, open and airy design with drum shades of metal
“slats” finished in Weathered Driftwood. Satin Nickel finished hardware adds contrasting accents.
“slats” finished in Weathered Driftwood. Satin Nickel finished hardware adds contrasting accents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 16 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1416C3C-35)
- FULHAM 24 to 33 Watts, 1 or 2 Lamps, Electronic Ballast (SC-120-213-LT5)
- NITECORE NTH10 Rigid 1 in Diameter Flashlight Adjustable Holster (NTH10)
- ILC Replacement for Osram Sylvania Fc6t9/cw/rs replacement light bulb lamp (FC6T9/CW/RS OSRAM SYLVANIA)
- ELK HOME Fogelberg 26'' WideLED Pendant - Matte Black (81664/LED)
- ELK HOME North Shore 18'' Wide 1-Light Outdoor Pendant - Iron (69651/1)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- ELK HOME Pittman 5'' Wide 1-Light Mini Pendant - Brushed Nickel (190060217)
- ELK HOME Danique 24'' Wide 1-Light Pendant - Sunbleached Oak (67935/1)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 100 W, Brushed Nickel (P5087-09)
- Elk Home Pendants