Shop All Chandeliers
Elk Home
Brigantine 24'' Wide 5-Light Chandelier - Weathered Driftwood
Mfr # 33458/5
Zoro # G904303518
Free Shipping & Returns
$768.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Quantity 5
- Mounting Rod + Chain
- Dimmable Yes
- Standards UL
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 33458/5
- Zoro # G904303518
- UPC # 748119144511
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 24 |
Height | 20 |
Depth | 24 |
Details
Lamp Quantity | 5 |
Mounting | Rod + Chain |
Dimmable | Yes |
Standards | UL |
Watts | 60 |
Color | Weathered Driftwood |
Type | Incandescent |
Voltage | 120 |
Weight | 20 |
Description
The Brigantine collection exudes a fresh, open and airy design with drum shades of metal
“slats” finished in Weathered Driftwood. Satin Nickel finished hardware adds contrasting accents.
“slats” finished in Weathered Driftwood. Satin Nickel finished hardware adds contrasting accents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Cmh70/par30l/830fl replacement light bulb lamp (CMH70/PAR30L/830FL GE GENERAL ELECTRIC G.E)
- SATCO 18W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49670)
- DEWALT Led Rechargeable Worklight Kit 175lm (DCL044/DCB203)
- KEYSTONE TECHNOLOGIES Instant Start 3 or 4-Lamp for F17/25/32 T8 Electronic Fluorescent Replacement Ballast (KTEB-432-UV-IS-N-P)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- MAXIM Goblet 5-Light 23" Wide Black / Satin Nickel Chandelier (26125CLBKSN)
- Elk Home Chandeliers