Shop All Buffets & Sideboards
Elk Home
Brendle Credenza
Mfr # S0805-9467
Zoro # G904266561
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,850.00
Free 30-Day Returns
Key Features
- Depth 18
- Width 61.5
- Weight 130
- Color Whitewash
- Height 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0805-9467
- Zoro # G904266561
- UPC # 818008059988
- Country of Origin India
- Category Buffets & Sideboards
Dimensions
Depth | 18 |
Width | 61.5 |
Height | 34 |
Details
Weight | 130 |
Color | Whitewash |
Description
The Brendle 4-Door Credenza has a whitewashed painted finish and solid wood top. Door fronts feature a carved herringbone pattern that covers the entire front of the piece. Inside the credenza there is one fixed shelf. Brass door pulls and feet add a luxe note.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Merida Glam Brushed Gold Metal and Natural Brown Wood 2-Tier Over Bed Queen Size Storage (182-11624-Zoro)
- VICTOR TECHNOLOGY Wood Printer Stand, 2 Drawer, 21-4/5"x15-1/4"x8", Midnight BK (VCT11305)
- BOSS Dolly For Chair Model B1400 (D100)
- SAFCO 22 in D, 29 1/2 in W, 45 in H, Gray, Steel/Compressed Wood (1923GR)
- ELK HOME Irene Credenza (12326)
- ELK HOME Coastal Credenza (6419512)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Mula Credenza (17308)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- INVAL Buffet Cabinet 47.2 in. W x 19.69 in. H x 13.54 in. D in Washed Oak Wall Mounted 2-Door (GCS-149)
- Elk Home Buffets & Sideboards