Shop All Table Lamps
Elk Home
Braysford 15'' High 1-Light Table Lamp, Antique Black
Mfr # 93-91392
Zoro # G605909460
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Finish Antique Black
- Color Black
- Bulb Type B11
- Overall Height 15in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 93-91392
- Zoro # G605909460
- UPC # 843558030149
- Country of Origin China
- Category Table Lamps
Dimensions
Overall Height | 15in |
Overall Width | 7in |
Details
Material | Composite |
Finish | Antique Black |
Color | Black |
Bulb Type | B11 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA STRIP2A/034UNHD850/48U/WH (65214)
- BODINE 3240 W, 600 lm Linear Fluorescent Emergency Ballast (B90)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-A)
- WESTGATE LFX-LG-50-150W-40K12-VOLT AC/DC INTEGRATED LED LANDSCAPE UPLIGHTS (LFX-LG-50-150W-40K)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- LALIA HOME 1475 Coastal Shoreside Glass Rope Table Lamp with Burlap Fabric Empire Shade, Clear (LHT-3011-CL)
- Elk Home Table Lamps