Shop All Vanity Tops
Elk Home
Brandy 31inch Stone Top in White Carrara Marble for Oval Undermount Sink
Mfr # S-BRANDY-30WT
Zoro # G908210430
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.5 in
- Width 30 in
- Height 1 in
- Finish White
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S-BRANDY-30WT
- Zoro # G908210430
- UPC # 881274904962
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 21.5 in |
Width | 30 in |
Height | 1 in |
Details
Finish | White |
Material | Stone |
Color | White |
Description
Add the beauty of natural Carrara White Marble to your Brandy vanity with this custom Ryvyr countertop Presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Body, Diverter (56605)
- ANVIL 3/4" FNPT Galvanized Waste Nut (0311103204)
- ZORO SELECT Split Ring Hanger, 1-1/2In, Malleable Iron (22FP60)
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-50)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-19359)
- JEFFREY ALEXANDER 48In. Black Theodora Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITTHE48BKBGR)
- MSI Iced White 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0016)
- LAVIVA Black Wood Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-BW)
- LAVIVA VIVA Stone 36" Matte White, Solid Surface Countertop (313SQ1HSS-36-MW)
- KOHLER Solid/Expressions 31" Vanity Top With (5437-S33)
- KINGSTON BRASS 36" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3622M38SQ)
- Elk Home Vanity Tops