Shop All Candleholders
Elk Home
Branch Candleholder
Mfr # H0897-10483
Zoro # G905909276
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Aluminum, Marble
- Overall Width 10in
- Overall Depth 5in
- Overall Height 21in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0897-10483
- Zoro # G905909276
- UPC # 818008063497
- Country of Origin India
- Category Candleholders
Dimensions
Overall Width | 10in |
Overall Depth | 5in |
Overall Height | 21in |
Details
Color | Nickel |
Material | Aluminum, Marble |
Description
The Branch Candleholder features a bare slender climbing branch made from metal in a nickel finish. The branch supports a small cup for a taper candle. A round marble base adds a sculptural appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY La Crosse Technology C86279 Atomic Full Calendar Clock with Extra Large Digits (C86279)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R32)
- FLASH FURNITURE 14 King Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-K-GG)
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- ELEGANT GARDEN DESIGN Elegant Designs HG1002-CHR 6.75 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece - Chrome (HG1002-CHR)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- ELEGANT GARDEN DESIGN Elegant Designs HG1006-CHR 4.25 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1006-CHR)
- Elk Home Candleholders