Shop All Counter Height Stools
Elk Home
Brady Stool
Mfr # H0805-9795
Zoro # G004267987
product price: $418.00
/ea
Free Shipping & Returns
$418.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Bronze
- Depth 15
- Width 15
- Weight 26.5
- Height 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0805-9795
- Zoro # G004267987
- UPC # 843558183586
- Country of Origin India
- Category Counter Height Stools
Dimensions
Depth | 15 |
Width | 15 |
Height | 17 |
Details
Seat Color | Bronze |
Weight | 26.5 |
Description
The Brady Stool is a cast alumunum rectangular stool in a dark bronze finish with sides that feature faceted pyramid detail which add unique texture. The smooth top is ideal for placing a drink, or for offering extra seating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADMIRAL Bath Towels 24x50 , 12PK (ADML-2450-10.5)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J565)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-GY)
- TRADEMARK FINE ART Lightboxjournal 'Blue Hamsa' Canvas Art, 24x24 (ALI23728-C2424GG)
- HOMELEGANCE Ameillia Counter Height Chair (586-24)
- FLASH FURNITURE 2 Pack 24" High Silver Metal Counter Height Stool (2-CH-61200-24-SIL-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, White, 2PK (ANEL01PDCR2)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- Elk Home Counter Height Stools