Shop All Buffets & Sideboards
Elk Home
Brady Credenza
Mfr # M0085-008
Zoro # G304266970
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,198.00
Free 30-Day Returns
Key Features
- Width 70
- Depth 16
- Height 31
- Color Washed Denim
- Weight 111.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # M0085-008
- Zoro # G304266970
- UPC # 71438015300
- Country of Origin Mexico
- Category Buffets & Sideboards
Dimensions
Width | 70 |
Depth | 16 |
Height | 31 |
Details
Color | Washed Denim |
Weight | 111.3 |
Description
The Brady 4-Door Credenza is a wood painted storage cabinet with a washed denim painted finish and laser cut steel hardware that extends from top to bottom of each door in a curving pattern. The credenza includes a fixed shelf behind each of the four doors and interior cord management, offering ample storage for a living room or dining room. Anti tipping kit included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 72" x 14" x 1/2" (810834)
- FLASH FURNITURE 14 Queen Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-Q-GG)
- HIRSH 30 in W SOHO Lateral, Arctic Silver (24083)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Coastal Credenza (6419512)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Irene Credenza (12326)
- ELK HOME Lawrence Credenza - Turquoise (13151)
- DOBA-BNT Timber Buffet Table - Black (SA587945)
- Elk Home Buffets & Sideboards