Shop All Flushmount Lights
Elk Home
Boyer 14'' Wide 2-Light Flush Mount - Matte Black
Mfr # 82167/2
Zoro # G304843386
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Lamp Type A19
- Voltage 120
- Height 7
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 82167/2
- Zoro # G304843386
- UPC # 748119150840
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 14 |
Height | 7 |
Outside Width | 14in |
Outside Height | 7in |
Depth | 14 |
Overall Depth | 14in |
Shade Width | 13.5 |
Canopy Depth | 14 |
Canopy Width | 14 |
Shade Depth | 13.5 |
Shade Height | 6 |
Cord Length | 8 |
Description
The Boyer collection has an attractive, yet refined design of clear stepped glass with crisp hardware that becomes one with the glass.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR38 E26 RED 120W (PAR38R10KLED/BX)
- PHILIPS T8 direct wire LED lamp (9.9T8/COR/48-840/MF16/G/DIM 25/1)
- ILC Replacement for Feit Electric 30100 Soft White 3 WAY Light replacement light bulb lamp (30100 SOFT WHITE 3 WAY LIGHT FEIT ELECTRIC)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/830/4P/ALTO 10PK)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773136)
- JUNO LIGHTING Surface Mount Downlight, LED, 5-1/4" L (JSF 5IN 07LM SWW5 90CRI MVOLT ZT WH M12)
- MAXIM Essentials 2-Light 9" Wide Oil Rubbed Bronze Flush Mount Light (5885FTOI)
- PROGRESS LIGHTING LED Flush Mount (P730003-030-30)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20838LEDD-WH/ACR)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BN M4)
- Elk Home Flushmount Lights