Shop All Table Lamps
Elk Home
Boudreaux 32'' High 3-Light Table Lamp - Matte Black
Mfr # D4482
Zoro # G704266846
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32
- Width 15
- Color Matte Black
- Weight 6.82
- Depth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D4482
- Zoro # G704266846
- UPC # 818008048050
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 32 |
Width | 15 |
Depth | 15 |
Details
Color | Matte Black |
Weight | 6.82 |
Bulb Type | LED |
Number of Bulbs | 3 |
Application | Indoor |
Maximum Wattage | 5 |
UL Listing | ETL |
Shade Material | Glass |
Shade Color | Clear Blown Glass |
Description
The Boudreaux collection showcases the exuberance of mid- century modern design using various design styles. Finishes include Matte Black/Antique Gold with clear glass, Matte Black/Polished Nickel with clear glass, or Polished Nickel with frosted glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- LAMPLIGHT FARMS Torch Stake (1312124)
- ILC Replacement for Norman Lamps 100a21/fr-250v replacement light bulb lamp (100A21/FR-250V NORMAN LAMPS)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, B432Iunvhp-A (B432IUNVHP-A)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- SIMPLE DESIGNS Black Mesh Cylindrical Steel Table Lamp (LT1075-BLK)
- Elk Home Table Lamps