Shop All Vanity Lights
Elk Home
Boudreaux 15'' Wide 2-Light Vanity Light - Matte White
Mfr # 24431/2
Zoro # G904843120
Free Shipping & Returns
$232.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 12
- Width 15
- Lamp Type A19
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 24431/2
- Zoro # G904843120
- UPC # 748119151786
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 12 |
Width | 15 |
Depth | 8 |
Shade Depth | 6 |
Backplate Height | 5 |
Backplate Width | 5 |
Cord Length | 8 |
Shade Height | 6 |
Overall Dimensions | 15in W X 8in D X 12in H |
Shade Width | 6 |
Description
The Boudreaux collection showcases the exuberance of midcentury modern design using various design styles. Finishes include Matte Black/Antique Gold with clear glass, Matte Black/Polished Nickel with clear glass, or Matte White/Polished Nickel with clear glass.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Shroud Light, Small with Flat Clear Lens (1HSO)
- FEIT ELECTRIC LED SPCL T6.5 E17 40W WW (BP40T61/2SULED)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL865 PLUS/ALTO 30PK)
- MEGAMAN 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK (MXTL1031-827-20P)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- SATCO Satco Products 62-1210 11 in. Round LED Acrylic Fixture (62/1210)
- Elk Home Vanity Lights