Shop All Decorative Mirrors
Elk Home
Bosworth Wall Mirror
Mfr # MG3292-0000
Zoro # G804267743
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$458.00
Free 30-Day Returns
Key Features
- Width 30
- Height 46
- Color Clear
- Depth 1
- Weight 25.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # MG3292-0000
- Zoro # G804267743
- UPC # 811137020034
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 30 |
Height | 46 |
Depth | 1 |
Details
Color | Clear |
Weight | 25.2 |
Description
The bold rectilinear frame allows this mirror to suit decors from traditional to transitional and even contemporary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Black (BC18-52-BLACK)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- BUNN Frother (25902.0000)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Clear Window (1852308-2)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Cabana Wall Mirror (917899)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- Elk Home Decorative Mirrors