Shop All Accent Furniture and Storage
Elk Home
Bohema Media Console - 72-inch
Mfr # 16610
Zoro # G004267215
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$998.00
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Bohema
- Frame Material Wood
- Width 72 in
- Depth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 16610
- Zoro # G004267215
- UPC # 714383166108
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 72 in |
Depth | 18 |
Height | 34 in |
Length | 18 in |
Details
Arm Style | Transitional |
Series | Bohema |
Frame Material | Wood |
Color | Cream/Ivory |
Finish | Cream |
Item | Media - Entertainment |
Weight | 171.6 |
Description
72-Inch Entertainment Console In Soft Brown Side panel color.
- •72in W x 18in D x 34in H
- •Item available in cream
- •Item made from wood
- •1 year limited warranty
- •These stylish and functional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization
- •Organize your space with storage furniture
- •Special details elevate a piece into a statement-making hero of a room scheme
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padded Folding Chair, Vinyl, Black, 300 lb. (13V425)
- OFFICESOURCE OS Laminate Lateral Files Combo Lateral File Cabinet (PL114MA)
- TRADEMARK FINE ART Asher Brown Durand 'Landscape Scene from Thanatopsis 1850 ' Canvas Art, 30x47 (BL01629-C3047GG)
- VERSARE Hush Panel Window 3' x 2' Frosted (1854005)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Jacobs Accent Table - Square (H0015-9097)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- ELK HOME Gregg Accent Tables, Yellow PK 3 (S0895-9395/S3)
- BAXTON STUDIO Coolidge Walnut Finished 5-Shelf Wood Shoe Storage Cabinet with Drawer (156-9389)
- Elk Home Accent Furniture and Storage