Shop All Table Lamps
Elk Home
Blythe 26'' High 2-Light Table Lamp, Linen
Mfr # H0019-10338
Zoro # G405909226
product price: $338.00
/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linen, Resin
- Finish Oatmeal
- Color Brown
- Bulb Type A19
- Overall Height 26in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-10338
- Zoro # G405909226
- UPC # 818008062339
- Country of Origin China
- Category Table Lamps
Dimensions
Overall Height | 26in |
Overall Width | 17.5in |
Details
Material | Linen, Resin |
Finish | Oatmeal |
Color | Brown |
Bulb Type | A19 |
Voltage | 120 |
Assembly Required | Yes |
Description
The Blythe Table Lamp makes a bold sculptural statement, featuring a body made from a column of solid marble. With an empire shade and double pull chain with gold metal detailing, the lamp is edgy and modern.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA8 Incandescent - Frost - 2500 Hours - 200L - Candelabra Base - 130V (A3678)
- ILB GOLD Purification Bulb Ultraviolet 4 Pin Base G10Q-4, Replacement For Donsbulbs, Gph303T5L/4P (GPH303T5L/4P)
- LITHONIA LIGHTING Flange Kit, For 2 x 4 Fluorescent Troffer (FC824)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Light Bulb (6VMB-1)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- SIMPLE DESIGNS 153 Rectangular MultiUse Table Lamp with 2 USB Ports and Charging Outlet with White Shade, White (LT1110-WOW)
- Elk Home Table Lamps