Shop All Accent Furniture and Storage
Elk Home
Blain Console Table
Mfr # H0805-9914
Zoro # G904267469
Free Shipping & Returns
$1,298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 19
- Height 31
- Color Brass
- Width 40
- Weight 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # H0805-9914
- Zoro # G904267469
- UPC # 71438016109
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Depth | 19 |
Height | 31 |
Width | 40 |
Details
Color | Brass |
Weight | 16.5 |
Description
The Blain Console Table is a three-tier display table with an oval shape and clear tempered glass shelves. The frame is made from a brass tone finished metal. This console table can be used to display books and decorative items, and works in a variety of room settings, including an entry way, dining room or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOT MATE TM2410A.S3322 Shadow Elm Laminate Wall Cubbie Storage - 46'' x 15'' x 26'' (538TM2410BLA)
- VOLLRATH Caster (21527-1)
- KASON Inside Release, 6" (10486A00600)
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- ELK HOME Jacobs Accent Table - Square (H0015-9097)
- ELK HOME Gregg Accent Tables, Yellow PK 3 (S0895-9395/S3)
- ELK HOME Batanica Media Console (16607)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- ELK HOME Wyeth Accent Table (13587)
- PEARL MANTELS Pearl Mantels 420-72 The Savannah 72 in. Shelf or Mantel Shelf; Unfinished (420-72)
- Elk Home Accent Furniture and Storage