Shop All Table Lamps
Elk Home
Blade 30'' High Integrated LED Table Lamp
Mfr # H0019-10348
Zoro # G905909184
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Marble, Acrylic
- Finish White
- Color White
- Bulb Type Integrated LED
- Assembly Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-10348
- Zoro # G905909184
- UPC # 818008062384
- Country of Origin China
- Category Table Lamps
Dimensions
Overall Height | 30in |
Overall Width | 5in |
Details
Material | Marble, Acrylic |
Finish | White |
Color | White |
Bulb Type | Integrated LED |
Assembly Required | No |
Voltage | 120 |
Description
The Blade LED Table Lamp features a tall, slender acrylic panel that diffuses soft LED light from a central metal strip mounted on a solid block of marble. These lamps are ideally displayed in pairs, flanking a buffet or piece of artwork in lieu of a wall-mounted sconce.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE 7 in. Glass Solar Textured Wasp Trap with LED Lights Solar Hanging Lantern Assorted (HGY440ABB-8)
- STREAMLIGHT Lithium Cr123 Batteries For Scorpion Flashlight, 2PK (STL85175)
- DAINOLITE Black One Light Desk Lamp (MAGNUS-I-BK)
- ILC Replacement for Panasonic Fht32e35 replacement light bulb lamp (FHT32E35 PANASONIC)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- LIMELIGHTS Black Stick Lamp with USB charging port, White, PK 2 (LC2002-BAW-2PK)
- Elk Home Table Lamps