Shop All Bookends
Elk Home
Black Greyhound Bookends, PK 3
Mfr # 4-83032
Zoro # G904267728
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Width 16
- Height 7
- Depth 16
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 16 |
Height | 7 |
Depth | 16 |
Details
Color | Gold |
Weight | 7 |
Description
Originally Bred And Trained For Hunting, The Greyhound Today Is Known For Their Brilliant Speed, Intelligence, Kind Demeanor And Is Often The Subject Of Many Rescues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Bainbridge Night Stand (1526-4)
- BLUM 450-762mm L5 Tip-on Blumotion Units & Triggers (T60L7570 R+L)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Vinyl (493N77)
- ICEBERG Cafe Bistro Stool 44"H x 22"W, Graphite (64527)
- ELK HOME Jumble Jacks Bookends, PK 3 (2225-015/S2)
- DESIGN TOSCANO Educated Elephant Cast Iron Bookend: Pair (SP9739)
- ETERNABOND EternaBond EB-AB040-50R AlumiBond - 4" x 50' (EB-AB040-50R)
- OFFICEMATE Heavy Duty Bookends, Nonskid, 8" x 8" x 10", Steel, Black (93142)
- UNIVERSAL Bookends, Magnetic, 6x5x7, Metal, Blk, PK2 (UNV54071)
- DESIGN TOSCANO Over the Fence Scotty Dog Cast Iron Sculptural Bookend Pair (SP2762)
- HURON 8 in Steel NonSkid Bookend Sorter Black (HASZ0094)
- Elk Home Bookends