Shop All Floor Lamps
Elk Home
Bittar 61.5'' High 2-Light Floor Lamp - Aged Brass
Mfr # D4693
Zoro # G504266671
product price: $338.00
/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 61.5
- Weight 7.2
- Number of Bulbs 2
- Shade Material Rattan
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D4693
- Zoro # G504266671
- UPC # 818008052026
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 61.5 |
Depth | 16 |
Width | 16 |
Details
Weight | 7.2 |
Number of Bulbs | 2 |
Shade Material | Rattan |
Bulb Type | Incandescent |
Dimmable | No |
Color | Aged Brass |
Description
Natural, craft materials define the Bittar Floor Lamp. Its slim metal stand comes in an aged brass finish and topped with a round, woven rattan shade to filter the light. This design holds two bulbs that can be operated individually by pull cords for added convenience. The Bittar is an ideal way to accessorize and illuminate a Midcentury Modern interior with a touch of organic appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Mxr100/u/med/o replacement light bulb lamp (MXR100/U/MED/O GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68732)
- ILC Replacement for Trojan 793075 Quartz Sleeve replacement light bulb lamp (793075 QUARTZ SLEEVE TROJAN)
- ILC Replacement for Sylvania Dulux L 40w/3500k/rs replacement light bulb lamp (DULUX L 40W/3500K/RS SYLVANIA)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- NEWHOUSE FLOOR LAMP BEIGE/WHITE 71in. (NHFL-JO-WH)
- SAFAVIEH Merrigan Ginkgo Leaf Floor Lamp, Gold (FLL4027A)
- ADESSO Dune Floor Lamp In Natural (8022-12)
- QUOIZEL Kami Floor Lamp (TF878F)
- BRIGHTBOOM European Street Lamp - White (BR2628078)
- Elk Home Floor Lamps