Shop All Candleholders
Elk Home
Bion Candleholder, 3PK
Mfr # S0897-10697/S3
Zoro # G605909477
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Aluminum
- Overall Width 4.5in
- Overall Depth 4.25in
- Overall Height 15in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0897-10697/S3
- Zoro # G605909477
- UPC # 818008065484
- Country of Origin India
- Category Candleholders
Dimensions
Overall Width | 4.5in |
Overall Depth | 4.25in |
Overall Height | 15in |
Details
Color | Nickel |
Material | Aluminum |
Description
The Bion Candleholders, sold as a set of three in varying heights, have a shiny nickel finish and a slightly ridged texture. The bases taper up to small cups that support pillar candles. Display together for maximum impact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Footrest, Free Floating, HPS Black/Gray (8067001)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- FLASH FURNITURE Black X Swivel Stool-Blk Seat (2-XU-6F8B-XSWVL-BLKV-GG)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF1860M-01)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- VINTIQUEWISE Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder (QI004165)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- MAQUINA 22 in. Wall Mirror with Candle Holder, Cream (MA3009387)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- Elk Home Candleholders