Shop All Bookends
Elk Home
Bicycle Bookends, PK 3
Mfr # 51-3857
Zoro # G904267742
product price: $89.69
/pk 3, $29.90/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rust
- Width 13
- Depth 5
- Height 8.25
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 13 |
Depth | 5 |
Height | 8.25 |
Details
Color | Rust |
Weight | 3 |
Description
For the cycling enthusiast, add a pair of Bicycle Bookends to your library. The antiqued metal construction depicts a vintage bicyle that keeps books in place or simply adds a decorative accent in any room. One bookend is the front half of the bike and the other bookend is the back half. Sold as a pair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jennifer Goldberger 'Wave Break II' Canvas Art, 12x19 (WAG15675-C1219GG)
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59535)
- FLASH FURNITURE Executive Chair, Mesh, 23- Height, Adjustable Padded, Blue (HL-0001-BL-GG)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- ELK HOME Jumble Jacks Bookends, PK 3 (2225-015/S2)
- DESIGN TOSCANO Batter Up! Vintage Baseball Slugger Cast Iron Sculptural Bookend Pair (SP1155)
- UNIVERSAL Economy Bookend, Nonskid, 5 7/8x8.25x9, PK2 (UNV54095)
- HURON HASZ0039 9 in Steel NonSkid Bookends Black 2PK (HASZ00392)
- DESIGN TOSCANO Industrial Gear Sculptural Iron Bookends (QH9631)
- ETERNABOND EternaBond EB-AB040-50R AlumiBond - 4" x 50' (EB-AB040-50R)
- OFFICEMATE BOOKENDS, HVYDTY, 10"" (OIC93142)
- Elk Home Bookends