Shop All Desk Lamps
Elk Home
Bibliotheque 26'' High 1-Light Desk Lamp - Polished Chrome
Mfr # D2708
Zoro # G604267073
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 26
- Bulb Type LED
- Depth 4
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2708
- Zoro # G604267073
- UPC # 748119073859
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 26 |
Depth | 4 |
Width | 10 |
Details
Color | Polished Chrome |
Bulb Type | LED |
Weight | 6 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Round LED Recessed Downlight 6in., Tunab (WF6C RD TUWH MW M6)
- ESPEN TECHNOLOGY LED (L48T8/850/15G-ID DE)
- PROGRESS LIGHTING Westport One-Light Post Lantern, Color: Black (P5458-31)
- DESIGNERS FOUNTAIN 12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1412C3C-35)
- LAMPLIGHT FARMS Lamp Oil Medallion 640Z (60003)
- BOSTITCH Konnect LED Desk Lamp, Black (KT-VLED1810-BLK)
- RESPLANDOR Magnifier Sliver Desk Lamp (RE3207063)
- CREEKWOOD HOME Traditional Petite Ceramic Orb Base Table Lamp with Matching Tapered Drum Fabric Shade, Off White (CWT-2004-OF)
- CREEKWOOD HOME Petite Ceramic Orb Base Bedside Table Desk Lamp Two Pack Set, Matching Drum Fabric Shade, Orange (CWT-2004-OG-2PK)
- BOSTITCH Konnect Battery Powered LED Desk Lamp, Blue (KT-VLED1810-BLUE)
- OTTLITE Wellness Series Refine LED Desk Lamp (F1D83BR9-SHPR)
- Elk Home Desk Lamps