Shop All Counter Height Stools
Elk Home
Betty Vanity Stool
Mfr # 3169-018
Zoro # G104267986
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Silver
- Height 20.5
- Width 15.5
- Depth 15.5
- Weight 8.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 3169-018
- Zoro # G104267986
- UPC # 843558138050
- Country of Origin China
- Category Counter Height Stools
Dimensions
Height | 20.5 |
Width | 15.5 |
Depth | 15.5 |
Details
Seat Color | Silver |
Weight | 8.8 |
Description
The Betty Retro Stool features four curved metal legs and a shaggy white round seat made from long pile white faux fur. This cheeky stool is filled with personality and will add vintage charm to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-498A-GY-GG)
- NATIONAL PUBLIC SEATING NPS LuvraFlex Chair Poly BackSeat (LVC10-11)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- HON 30" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H672.L.L)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 24"Black (6624B)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- BAXTON STUDIO Howell Modern Transitional Navy Blue Velvet and Dark Brown Finished Wood 2-Piece Counter Stool Set (175-10961-Zoro)
- FLASH FURNITURE Carmel Srs Tftd Wht Lthr/Wood Stool, 24" (CH-182020-T-24-WH-GG)
- SAFAVIEH Addo Ring Counter Stool, Soft Blue (HUD8241C)
- RICHARDSON SEATING CORP Richardson Seating Corp 19715BLU-24 19715- 24 in. Floridian Swivel Counter Stool; Blue - Chrome (19715BLU-24)
- BAXTON STUDIO Ramiro Modern Sand Fabric and Dark Brown Finished Wood 2-PC Counter Stool Set (176-11375-Zoro)
- Elk Home Counter Height Stools