Shop All Decorative Mirrors
Elk Home
Beni Mirror Small, Black
Mfr # H0806-10504
Zoro # G605909378
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron, Mirror
- Color Black
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0806-10504
- Zoro # G605909378
- UPC # 818008063725
- Country of Origin India
- Category Decorative Mirrors
Details
Material | Iron, Mirror |
Color | Black |
Finish | Black |
Description
The Beni Mirror makes a sculptural statement. The round mirror has a thin metal frame finished in your choice of polished brass or matte black. The chic simplicity of this mirror makes it ideal for an entryway or powder room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22600)
- OFFICE STAR Knee Chair, Fabric, 22" to 25" Height, No Arms, Gray (KCW773)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501D)
- TRADEMARK FINE ART Ryan Fowler 'Black Dog Canoe' Canvas Art, 35x35 (WAP06327-C3535GG)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- PARIS MIRROR Harmony Lighted Bathroom Mirror with 3000K (HARM32323000)
- Elk Home Decorative Mirrors