Shop All Decorative Mirrors
Elk Home
Beni Mirror Large, Black
Mfr # H0806-10502
Zoro # G005909459
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron, Mirror
- Finish Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0806-10502
- Zoro # G005909459
- UPC # 818008063701
- Country of Origin India
- Category Decorative Mirrors
Details
Material | Iron, Mirror |
Finish | Black |
Color | Black |
Description
The Beni Mirror makes a sculptural statement. The round mirror has a thin metal frame finished in your choice of polished brass or matte black. The chic simplicity of this mirror makes it ideal for an entryway or powder room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Table Set, 36" W X 36" L X 30" H, Laminate, Wood Grain (HDBF1004-GG)
- BAXTON STUDIO Klara Walnut Finished Wood Expandable Twin Size to King Size Bed Frame (168-10730)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- SP RICHARDS Lorell® Tempered Glass Chair Mat for Hard Floors and Carpets - 50"L x 44"W (LLR82834)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Erhart Wall Mirror (DM1957)
- PARIS MIRROR 32 x 2 x 24 in. Rectangle Mirror with 6000K LED Backlight (RECT24326000)
- Elk Home Decorative Mirrors