Shop All Decorative Mirrors
Elk Home
Bend Wall Mirror
Mfr # 3200-258
Zoro # G504267715
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$538.00
Free 30-Day Returns
Key Features
- Depth 1
- Color Black
- Weight 25.9
- Height 39
- Width 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 3200-258
- Zoro # G504267715
- UPC # 818008050084
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Depth | 1 |
Height | 39 |
Width | 39 |
Details
Color | Black |
Weight | 25.9 |
Description
The Bend Mirror makes a chic simple statement for an entryway, a bedroom or living room. The round mirror is framed in thin black metal and mounted within an outer square metal frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Polished Brass (01HC9001PB1)
- TIMELESS FRAMES Lifes Great Moments Black Wall Frame, 11 x 17 in. (78318)
- HOLLYWOOD BED Hollywood Bed 6556BRG-I Mega Multi-Fit Bed Frame (6556BRG-I)
- LEARNING RESOURCES Big Digit Stopwatch, PK2 (0525)
- ELK HOME Riverrun Wall Mirror (351-10778)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Finbar Wall Mirror (7011-2013)
- BAXTON STUDIO Weston Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12929-ZORO)
- Elk Home Decorative Mirrors