Shop All Decorative Mirrors
Elk Home
Bencrest Wall Mirror
Mfr # 916670
Zoro # G504267746
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18 in
- Length 4 in
- Color Silver
- Finish Antique Zinc
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 916670
- Zoro # G504267746
- UPC # 769072916670
- Country of Origin India
- Category Decorative Mirrors
Dimensions
Height | 18 in |
Length | 4 in |
Width | 18 in |
Depth | 4 |
Details
Color | Silver |
Finish | Antique Zinc |
Material | Metal |
Item | Mirror |
Description
Adorn your walls with Elk Home's exclusive collection of wall art, decorative mirrors, clocks and sculptural pieces. Offered in a range of styles and sizes, these unique pieces add a dose of color and dimension to any room or space.
- •18in W x 4in D x 18in H
- •Item available in antique zinc
- •Item made from metal
- •1 year limited warranty
- •Unique pieces add a dose of color and dimension to any wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, White, Clear (I 7159)
- ALATERRE FURNITURE Rustic - Reclaimed End Table, Driftwood (ARSA0125)
- FLASH FURNITURE Office Chair, Mesh, Dark Gray (HL-0016-1-BK-DKGY-GG)
- MANTUA Twin Rake Style Headboard, Golden Oak (HB33-RO)
- ELK HOME Cabana Wall Mirror (917899)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- BAXTON STUDIO Tiana Vintage Antique Bronze and Gold Finished Metal Quatrefoil Accent Wall Mirror (177-11071-Zoro)
- Elk Home Decorative Mirrors