Shop All Floor Lamps
Elk Home
Below the Surface 63'' High 2-Light Floor Lamp - Polished Concrete
Mfr # 77129
Zoro # G904267100
product price: $518.00
/ea
Free Shipping & Returns
$518.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 63 in
- Length 18 in
- Weight 22
- Number of Bulbs 2
- Material Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 77129
- Zoro # G904267100
- UPC # 71438010626
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 63 in |
Length | 18 in |
Depth | 18 |
Width | 18 in |
Details
Weight | 22 |
Number of Bulbs | 2 |
Material | Concrete |
Finish | Polished Concrete |
Shade Material | Fabric |
Bulb Type | A19 |
Dimmable | No |
Glass Color | Gray |
Item | Floor Lamp |
Color | Polished Concrete |
Max. Wattage | 100 |
Bulb Base Type | Medium - E26 |
Description
Made from a combination of on-trend concrete and steel in an antique brass finish, the Below the Surface floor lamp makes a stylish, industrial-chic, statement. This piece features 2 bulbs with pull-cord switches and is topped with a round, hardback shade in a light grey linen fabric.
- •18in W x 18in D x 63in H
- •Item available in polished concrete
- •Item made from concrete
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Shade/Canopy made from Linen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS F40/CWX ALTO (F40/CWX ALTO PHILIPS)
- LITHONIA LIGHTING LED Linear Strip Light, 2879 lm (CLX L48 3000LM SEFFDLMVOLTGZ1050K80CRIWH)
- ILC Replacement for Athalon F21/2d/835/4p replacement light bulb lamp (F21/2D/835/4P ATHALON)
- STREAMLIGHT Bandit Pro - includes USB cord - Yellow - Clam (61710)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, White (1017WH)
- CREEKWOOD HOME 2 Light Mother Daughter Metal Floor Lamp, Torchiere, Reading Light Plastic Shades, Brushed Nickel (CWF-3001-BN)
- ORE FURNITURE Ore Furniture 3031FB 3-Light Adjustable Floor Lamp - Blue (3031FB)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Gold (LF2001-GLD)
- JAMES R MODER Continental Fashion Floral Lamp (96186S22)
- Elk Home Floor Lamps