Shop All Table Lamps
Elk Home
Belle 29.88'' High 1-Light Table Lamp - Gold
Mfr # 99809
Zoro # G204266865
product price: $338.00
/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 30 in
- Width 15 in
- Material Composite
- Finish Gold
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 99809
- Zoro # G204266865
- UPC # 714383998099
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 30 in |
Width | 15 in |
Depth | 15 |
Length | 15 in |
Details
Material | Composite |
Finish | Gold |
Color | Gold |
Weight | 7.04 |
Bulb Type | A19 |
Item | Table Lamp |
Application | Indoor |
Shade Material | Fabric |
Design Style | Transitional |
UL Listing | UL/CUL |
Shade Color | Black |
Number of Bulbs | 1 |
Maximum Wattage | 100 |
Voltage | 120 |
Bulb Base Type | Medium - E26 |
Description
Metallic gold resin lamp in free form curve design. Black fabric drum hardback shade with contrasting gold liner.
- •15in W x 15in D x 30in H
- •Item available in gold
- •Item made from composite
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Qhv-1 (QHV-1 SOCKET)
- ILB GOLD Hid Sodium Ballast, Replacement For Ult, S1000Mltac5M (S1000MLTAC5M)
- GE LAMPS LED Lamp, 65000 lm, 450W, 5000K Color Temp. (LED450BT56/750)
- ILC Replacement for Athalon F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS ATHALON)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- CREEKWOOD HOME Priva 19in Contemporary Metal Winding Ivy Table Desk Lamp with Brown Fabric Shade (CWT-2006-BW)
- Elk Home Table Lamps