Shop All Desk Lamps
Elk Home
Bell Jar 28'' High 1-Light Desk Lamp - Matte Black
Mfr # S0019-9580
Zoro # G004266751
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Height 28
- Bulb Type Incandescent
- Depth 8
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0019-9580
- Zoro # G004266751
- UPC # 843558182091
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 28 |
Depth | 8 |
Width | 10 |
Details
Color | Matte Black |
Bulb Type | Incandescent |
Weight | 8 |
Voltage | 120 |
Description
The Bell Jar Brass Table Lamp is perfect for adding a touch of modern farmhouse style to a living room, bedroom or hallway with an elevated twist. Its curved metal frame comes in rich, aged brass and sleek matte black finish and supports within it a clear glass dome to shade its single bulb. This lamp also features a convenient line switch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- ILC Replacement for EIKO Q100/DC-120V (Q100/DC-120V EIKO)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-UV-B)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C70-KNC-UNV-PC1)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Gray (LD1003-GRY)
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp (LD2015-SLV)
- CREEKWOOD HOME Petite Ceramic Orb Base Bedside Table Desk Lamp Two Pack Set, Matching Drum Fabric Shade, Blue (CWT-2004-BL-2PK)
- CREEKWOOD HOME Traditional Petite Ceramic Orb Base Table Desk Lamp with Matching Tapered Drum Fabric Shade, Yellow (CWT-2004-YL)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Desk Lamp (VLED1812GRAY-BD)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G97WGC-FFP)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, Black (LD2005-BLK)
- Elk Home Desk Lamps