Shop All Desk Lamps
Elk Home
Bell Jar 20'' High 1-Light Desk Lamp - Aged Brass
Mfr # S0019-9579
Zoro # G604266793
product price: $290.00
/ea
Free Shipping & Returns
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aged Brass
- Height 20
- Bulb Type Incandescent
- Depth 8
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0019-9579
- Zoro # G604266793
- UPC # 843558182084
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 20 |
Depth | 8 |
Width | 10 |
Details
Color | Aged Brass |
Bulb Type | Incandescent |
Weight | 7.1 |
Voltage | 120 |
Description
The Bell Jar Brass Table Lamp is perfect for adding a touch of modern farmhouse style to a living room, bedroom or hallway with an elevated twist. Its curved metal frame comes in rich, aged brass and sleek matte black finish and supports within it a clear glass dome to shade its single bulb. This lamp also features a convenient line switch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 30W - Fluorescent T12 - 3500K - White - G13 Base (S26575)
- ILC Replacement for Lumenarc Lu70/s62 replacement light bulb lamp (LU70/S62 LUMENARC)
- VEOLIA RECYCLEPAK PREPAID DRY CELL BATTERY RECYCLING PAIL, 3.5 GALLON (SUPPLY-041)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M100Mltlc3M-500K (M100MLTLC3M-500K)
- OTTLITE Wellness Series Pivot LED Desk Lamp with Dual Shades (CSN59G5W)
- LIGHTING BUSINESS Bronson Antique Style Iron Lantern Desk Lamp with Glass Shade, Black (LI2519697)
- LALIA HOME 12.5in Organix Farmhouse Distressed Neutral Resin Base Mini Desk Lamp, Beige Fabric Shade, Beige (LHT-5063-BG)
- LALIA HOME Modern Iron Desk Lamp with USB Port and Glass Shade, Antique Brass (LHD-2002-AB)
- ALERA TECHNOLOGIES ALELED932B LED Task Gooseneck Desk Lamp, 2 Prong - Black (LED931B)
- OTTLITE Wellness Series Balance LED Desk Lamp (CS01KA9-SHPR)
- BOSTITCH Swing Arm Metal Desk Lamp, Black (VLF100D)
- Elk Home Desk Lamps