Shop All Table Lamps
Elk Home
Belhaven 28'' High 1-Light Table Lamp - Blue
Mfr # H019-7229
Zoro # G604267172
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28
- Width 19
- Color Blue
- Weight 9.79
- Depth 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H019-7229
- Zoro # G604267172
- UPC # 818008053764
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28 |
Width | 19 |
Depth | 10 |
Details
Color | Blue |
Weight | 9.79 |
Bulb Type | Incandescent |
UL Listing | UL |
Shade Material | Fabric |
Application | Indoor |
Number of Bulbs | 1 |
Maximum Wattage | 150 |
Shade Color | White Linen Shade with White Fabric Liner |
Description
A clear, crystal base and edging display a marbled, blue and white acrylic slab to form the Belhaven Table Lamp. The fresh color palette is ideal for a costal style living room or bedroom, keeping the look current and adding a pop of color. This design features a rectangular, hard back shade in crisp, white linen fabric and a convenient three way switch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN LIGHTING CO Waldmann LED Tube Light RL70LE-48 N, LED, 22-26V DC, 25W, Glass, 23.5in (113281000-00641392)
- ILC Replacement for GE General Electric G.E Ge232max-n/ultra (GE232MAX-N/ULTRA GE GENERAL ELECTRIC G.E)
- KH INDUSTRIES KH INDUSTRIES Fluorescent Safety Yellow Hand Lamp (1325-650)
- SYLVANIA LED, 7 W, MR16, 2-Pin (GU5.3) (41379)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELIMINATOR LIGHTING Eliminator Lighting Decor MBSK MBSK Mirror Ball Stand with White Scrim & Motor (Decor MBSK)
- Elk Home Table Lamps