Shop All Vanity Lights
Elk Home
Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze
Mfr # CN129311
Zoro # G704302841
product price: $203.40
/ea
Free Shipping & Returns
$203.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Height 11
- Width 24
- Lamp Type Incandescent
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CN129311
- Zoro # G704302841
- UPC # 748119107943
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11 |
Width | 24 |
Depth | 7 |
Details
Color | Oil Rubbed Bronze |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | Glass |
Lamp Watts | 60 |
Lamp Included | No |
Standards | UL |
Lamp Quantity | 3 |
Weight | 4 |
Indoor or Outdoor | Indoor |
Shade Color Family(15) | Clear Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Dze/fds replacement light bulb lamp (DZE/FDS GE GENERAL ELECTRIC G.E)
- RADIONIC HI-TECH Ballast, 277V, 4 to 9W, Enclosed, TP (CE108-27TP)
- SATCO Incandescent Lamp, C7 Bulb Shape, 35 lm (S3691)
- SATCO Bulb, LED, 4W, 120V, T9, Base E26, 22K (S9971)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Tia 30.75'' Wide 4-Light Vanity Light - Matte Nickel (190018117)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Summit Place 21'' Wide 3-Light Vanity Light - Brushed Nickel (CN579312)
- AFX Lynn - 3-Light Vanity - Black Finish (LYNV2407MBBKPC)
- Elk Home Vanity Lights