Shop All Desks
Elk Home
Beaufort Point Desk
Mfr # 3169-025T
Zoro # G004267949
product price: $398.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$398.00
Free 30-Day Returns
Key Features
- Color Gray
- Weight 31.2
- Height 31
- For Use With Indoor
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 31 |
Depth | 16 |
Width | 40 |
Details
Color | Gray |
Weight | 31.2 |
For Use With | Indoor |
Description
The Beaufort Point Desk is a chic shagreen wrapped rectangular desk with two drawers and an open frame base. The top with drawers is wrapped in grey faux shagreen. The open sided frame means that this useful and elegant desk is versatile and stylish, making it perfect for a vanity or home office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- BAXTON STUDIO Clive Vintage Traditional Farmhouse Ash Walnut Finished Wood King Size Headboard (181-11134-Zoro)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Cherry (LBC361230-CHY)
- REGENCY Regency Legacy 30 in. High Bookcase- Cherry (LBC3032CH)
- ELK HOME Rio Desk, Natural (S0075-9960)
- LEGACY L Shaped Desk, 35" D, 71" W, 29" H, Cherry, Melamine Laminate (LLDS713547CH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Leaning, Storage Drawers, 61"H, Work, Laminate, Brown (I 7043)
- REGENCY Regency Legacy 66 x 65 in. L Desk with Double Pedestal Drawer Unit- Cherry (LLD6630CH)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 36'' (DBLFDPL101CG)
- SAFCO AlphaBetter 2.0 Height-Adjust Student Desk with Pendulum Bar, 27.75 x 19.75 x 29 to 43, Dry Erase (1224DE)
- SAUDER Aspen Post Computer Hutch Pp , Attaches to <a href= in./Products/433685 (433684)
- Elk Home Desks