Shop All Flushmount Lights
Elk Home
Basics 13'' Wide 2-Light Flush Mount - Black
Mfr # 7003FM/60
Zoro # G704303022
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13
- Voltage 120
- Height 5.5
- Watts 60
- Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 7003FM/60
- Zoro # G704303022
- UPC # 748119143590
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 13 |
Height | 5.5 |
Depth | 13 |
Details
Voltage | 120 |
Watts | 60 |
Type | Incandescent |
Lamp Quantity | 2 |
Standards | UL |
For Use With | Indoor |
Lamp Included | No |
Color | Black |
Weight | 2.4 |
Number of Tiers | White Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Fayette Collection Vintage Brass One-Light Bath (P300286-163)
- 1STSOURCE PRODUCTS 5" Round Pole Cap (86-00021)
- ILC Replacement for Halco 9014 replacement light bulb lamp, 4PK (9014 HALCO)
- FEIT ELECTRIC LED, 2 W, T4, 2-Pin (GY8.6) (BP20G8.6/830/LED)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- PROGRESS LIGHTING LED Flush Mount (P730003-030-30)
- COOPER LIGHTING Cooper Lighting 4SLSTP4040DD-120V 4 ft. 4000L LED Strip Light (203068)
- ILC Replacement For SATCO 621213 (62-1213)
- NUVO 2-Light 60W Incandescent Basic Fixture, Mahogany Bronze Finish (60-2645)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20076LEDD-SILV/ACR)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Glass (VXS-100-GL)
- Elk Home Flushmount Lights