Shop All Flushmount Lights
Elk Home
Basics 11'' Wide 2-Light Flush Mount - Satin Gold
Mfr # 7002FM/50
Zoro # G304302814
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11
- Voltage 120
- Height 5
- Standards UL
- Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 7002FM/50
- Zoro # G304302814
- UPC # 748119143583
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 11 |
Height | 5 |
Depth | 11 |
Details
Voltage | 120 |
Watts | 60 |
Standards | UL |
Type | Incandescent |
Lamp Included | No |
For Use With | Indoor |
Lamp Quantity | 2 |
Color | Satin Gold |
Weight | 2 |
Number of Tiers | White Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zadro Fb13w replacement light bulb lamp (FB13W ZADRO)
- BULBRITE Pack of 5 75 Watt Dimmable Clear Showcase, Aquarium T8 Medium E26 Incandescent Bulb, 5PK (861148)
- ILC Replacement for Hallett / UV Pure Tech C300064 replacement light bulb lamp (C300064 HALLETT / UV PURE TECH)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF77-495)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- NUVO 5 Inch LED Flush Mount Fixture, Disk Light, Round, 11 Watt, 3000K, White Finish, 12PK (62/1751)
- MONUMENT 2-Light White Rectangular Flushmount (673775)
- COMPONENT HARDWARE Natrual White LED Hood Lamp 12W (LED-40000N-P)
- ELCO LIGHTING Darby™ LED High Lumen Decorative Flush Mount Lights (ELD21440BZ)
- QUOIZEL Outskirts Flush Mount (OST1715W)
- Elk Home Flushmount Lights