Shop All Table Lamps
Elk Home
Barnes 18'' High 1-Light Table Lamp - Gray
Mfr # H0019-8067
Zoro # G004266515
product price: $210.00
/ea
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18
- Width 14.5
- Color Gray
- Weight 3.74
- Depth 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-8067
- Zoro # G004266515
- UPC # 818008056338
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 18 |
Width | 14.5 |
Depth | 7.5 |
Details
Color | Gray |
Weight | 3.74 |
Bulb Type | Incandescent |
Maximum Wattage | 60 |
Application | Indoor |
Number of Bulbs | 1 |
Shade Color | White Linen Hardback Shade |
Shade Material | Fabric |
UL Listing | UL/CUL |
Description
The Barnes Table Lamp brings a luxe note to a living room console or bedroom side table. This rectangular design is made from acrylic and presents a gray, printed marble finish on an elegant clear base. Its contemporary and sophisticated look is topped with a rectangular, hardback shade in white linen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T5 Fluorescent 40Pk (FP54/835/HO/ECO)
- ILB GOLD Bulb, HID Mercury Self Ballasted, Replacement For Donsbulbs, Ble-150Cs-115/M (BLE-150CS-115/M)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs, Cf15G25/D/Med (CF15G25/D/MED)
- SATCO Bulb, LED, 15.5W, A19, Medium, 40K, Dim, 4PK (S11424)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- SIMPLE DESIGNS Simple Designs Organizer Lamp with USB charging port, Rose Gold (LT1085-RGD)
- Elk Home Table Lamps