Shop All Wall Art & Decor
Elk Home
Barcelona Wall Basket, 3PK
Mfr # S0077-9124/S3
Zoro # G905909177
product price: $438.00
/pk 3, $146.00/ea
Free Shipping & Returns
$438.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25.5in
- Overall Depth 9.5in
- Material Rattan
- Color Beige
- Overall Width 25in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0077-9124/S3
- Zoro # G905909177
- UPC # 843558179411
- Country of Origin Indonesia
- Category Wall Art & Decor
Dimensions
Overall Height | 25.5in |
Overall Depth | 9.5in |
Overall Width | 25in |
Details
Material | Rattan |
Color | Beige |
Finish | Natural |
Description
The Barcelona Wall Baskets, sold as a set of three, are round rattan baskets in varying sizes. These versatile coastal-inspired baskets were designed to add visual interest and texture to a wall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Coccyx Cushion, Polyurethane Foam Tan (513-7939-3700)
- REGENCY Regency 18.5 x 26 in Standard Rectangle Double Sided Table Top- Cherry or Maple (TTRC1826CHPL)
- APW WYOTT Spring, AS-8902300 (AS-8902300)
- KINDERMAT Jr. Daydreamer™ KinderMat® (SKM225)
- ELK HOME Rhino Sculpture (H0017-9156)
- ELK HOME Horn Box (H0807-9763)
- ELK HOME Lilypad Bowl, Silver, 4PK (H0017-10429/S4)
- ELK HOME Copas Decorative Object White, 3PK (S0037-9173/S3)
- ELK HOME Norcross Forest Wall Art (S0026-9310)
- ELK HOME Daffodil Botanic Framed Wall Art (S0056-10634)
- UPM GLOBAL UPM Global 4072 Lincoln Penny Anthology Coffee Table Book & Coin Set (4072)
- Elk Home Wall Art & Decor