Shop All Desk Lamps
Elk Home
Banded Shade 28'' High 1-Light Desk Lamp - Matte Black
Mfr # D4191
Zoro # G804267279
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Height 28
- Bulb Type Incandescent
- Depth 7
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D4191
- Zoro # G804267279
- UPC # 843558168392
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 28 |
Depth | 7 |
Width | 16 |
Details
Color | Matte Black |
Bulb Type | Incandescent |
Weight | 7 |
Description
Cool retro vibes mixed with a contemporary sleekness and high quality materials are the style signature of this table lamp. Set on a white marble base and featuring relaxed but stylish oil rubbed bronze finish, this piece is perfect for adding a subtle attitude of Mid-Century appeal to a space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 12psb5 White LED Replacement replacement light bulb lamp (12PSB5 WHITE LED REPLACEMENT LIGHT BULB / LAMP)
- JANDORF 8' Gold Lamp Cord 18-2 SPT1 (C60136)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4900 lm, 47-3/4" L (LCAT24-35MLG-EDU)
- ILC Replacement for Sylvania Sox35 replacement light bulb lamp (SOX35 SYLVANIA)
- BOSTITCH Rose Gold Desk Lamp (VLED1814-BD)
- BLACK & DECKER Smart 2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors (LED2200-CLSM-BK)
- WALDMANN LIGHTING CO Waldmann TEVISIO LED, 39in Reach, 3.5D + 8D, 13W, 5000K, Dimmable, with Segment Switching (113714000-00805257)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Silver (VLF100-SLV)
- CREEKWOOD HOME 18.5-in. Flexible Gooseneck Organizer Desk Lamp with Phone/iPad/Tablet Stand, Black (CWD-1001-BK)
- LIMELIGHTS Flossy Organizer Desk Lamp with Charging Outlet Lazy Susan Base, Pink (LD1015-PNK)
- CREEKWOOD HOME Traditional Standard Ceramic Dewdrop Table Desk Lamp with Matching Fabric Shade, Blue (CWT-2000-BL)
- Elk Home Desk Lamps