Shop All Table Lamps
Elk Home
Bamboo Birdcage 32.25'' High 1-Light Table Lamp - Gold Leaf
Mfr # D2864
Zoro # G504267364
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32.25
- Width 17
- Color Gold Leaf
- Weight 5.5
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2864
- Zoro # G504267364
- UPC # 748119093741
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 32.25 |
Width | 17 |
Depth | 17 |
Details
Color | Gold Leaf |
Weight | 5.5 |
Bulb Type | Incandescent |
Shade Material | Fabric |
Number of Bulbs | 1 |
Application | Indoor |
UL Listing | UL |
Maximum Wattage | 150 |
Shade Color | Off White Textured Linen Hardback Shade |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T6/T6.5 LED Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21622-6PK)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488W)
- INNOVATIONS LIGHTING Small Bell Glass (G54)
- DABMAR LIGHTING Step Light, 2000, W, Fiberglass, Open Face (FG2000-W)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- LIMELIGHTS Rose Gold Stick Lamp with USB charging port, White, PK 2 (LC2002-RGD-2PK)
- Elk Home Table Lamps