Shop All Table Lamps
Elk Home
Bamboo Birdcage 32.25'' High 1-Light Table Lamp - Gold Leaf
Mfr # D2864-LED
Zoro # G804267415
product price: $518.00
/ea
Free Shipping & Returns
$518.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32.25
- Width 17
- Color Gold Leaf
- Weight 5.5
- Depth 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2864-LED
- Zoro # G804267415
- UPC # 748119094090
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 32.25 |
Width | 17 |
Depth | 17 |
Details
Color | Gold Leaf |
Weight | 5.5 |
Bulb Type | LED |
Shade Material | Fabric |
UL Listing | UL |
Number of Bulbs | 1 |
Maximum Wattage | 9.5 |
Shade Color | Off White Textured Linen Hardback Shade |
Application | Indoor |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED BA10 60W Dim ES (VBA10-3020e-4)
- LITHONIA LIGHTING LED Wraparound Fixture, 4000K, White (SBL4 LP840)
- WESTINGHOUSE Incand Bulb E12 Clr 7.5W (03755)
- ILC Replacement for GE General Electric G.E 46735 replacement light bulb lamp, 25PK (46735 GE GENERAL ELECTRIC G.E)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, White Drum Fabric Shade (CWT-2012-WH)
- Elk Home Table Lamps