Shop All Decorative Mirrors
Elk Home
Baarlo Mirror
Mfr # S0036-8229
Zoro # G504267722
product price: $326.50
/ea
Free Shipping & Returns
$326.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33.5
- Depth 2
- Weight 12.76
- Width 23.5
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0036-8229
- Zoro # G504267722
- UPC # 818008055867
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 33.5 |
Depth | 2 |
Width | 23.5 |
Details
Weight | 12.76 |
Color | Natural |
Description
Add an organic note to a naturally inspired bedroom. The Baarlo mirror, featuring oval glass framed in natural rattan fiber, is an ideal way to bring curvilinear dimension to a room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22650)
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon II' Canvas Art, 12x19 (WAG14827-C1219GG)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- TRADEMARK FINE ART Asher Brown Durand 'Landscape Scene from Thanatopsis 1850 ' Canvas Art, 30x47 (BL01629-C3047GG)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- Elk Home Decorative Mirrors