Shop All Floor Lamps
Elk Home
Azimuth 69'' High 2-Light Floor Lamp - Antique Brass
Mfr # D3939
Zoro # G304267069
product price: $798.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$798.00
Free 30-Day Returns
Key Features
- Height 69
- Weight 29.5
- Number of Bulbs 2
- Shade Material Fabric
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D3939
- Zoro # G304267069
- UPC # 818008041273
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 69 |
Depth | 11 |
Width | 20 |
Details
Weight | 29.5 |
Number of Bulbs | 2 |
Shade Material | Fabric |
Bulb Type | Incandescent |
Dimmable | No |
Color | Antique Brass |
Description
Modern cityscapes, architectural lines, and futuristic cities inspired the Azimuth Floor Lamp. Its unique "through the shade" design is finished in a weathered antique brass finish which is showcased above and below the rectangular taupe fabric shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- FRIEDLAND Venus White Economy Light Filtering Roller Shade 73 in. W (VE7W)
- ILC Replacement For SCENTSY PLUGIN WARMER WAX DIFFUSER 15W INCANDESCENT C SHAPE 2PK (2PAK:WW-F54L-5)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 3000K, Watts: 11 W (LED11ET5/G/2/830)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- BRILLIANTBULB Bronze Floor Lamp - Walnut Shade (BR1600239)
- ELEGANT GARDEN DESIGN Elegant Designs Three Legged Antique Brass Floor Lamp with Shifting Shade (LF1025-ABS)
- SIMPLE DESIGNS Brushed Nickel Floor Lamp with Reading Light (LF2000-BSN)
- ALERA TECHNOLOGIES ALE Bankers Amber Lamp, 2 Prong - Antique Brass (LMP517AB)
- ALL THE RAGES All The RagesLC1001-ABS Antique Brass 3 Piece Lamp Set (LC1001-ABS)
- Elk Home Floor Lamps