Shop All Table Lamps
Elk Home
Ayla 14'' High 1-Light Table Lamp - Honey Brass
Mfr # D4703
Zoro # G604266625
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14
- Width 14
- Color Honey Brass
- Weight 4.18
- Depth 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D4703
- Zoro # G604266625
- UPC # 818008052163
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 14 |
Width | 14 |
Depth | 8 |
Details
Color | Honey Brass |
Weight | 4.18 |
Bulb Type | LED |
Application | Indoor |
UL Listing | UL/CUL |
Maximum Wattage | 7 |
Number of Bulbs | 1 |
Shade Material | Glass |
Shade Color | Clear Glass |
Description
Using the cornerstones of Midcentury design, the Ayla table lamp plays with form and function. The bulb is housed in a glass orb within a steel ring and is counter balanced by a metal footing. Black and honey brass finishes tie the chic look together.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Downlight, 2700K, Aluminum, 7" (S7R827K10AL)
- ILC Replacement for TCP 13W Twin Tube PL LMP 2pin 27K replacement light bulb lamp (13W TWIN TUBE PL LMP 2PIN 27K TCP)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A8271-001D)
- ILC Replacement for Green Energy 10464-gel replacement light bulb lamp (10464-GEL GREEN ENERGY)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- LALIA HOME Lexington 21in Leather Base Modern Home Decor Bedside Table Lamp with USB Charging Port, Sage Green (LHT-3012-SG)
- Elk Home Table Lamps